Beli Baut KENNEDY di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Extra Large Tool Roller Cabinet
    Mulai

    Rp14.999.900

    Kennedy Extra Large Tool Roller Cabinet
    atribut:
    • Product Range: Classic Range
    • Product Type: Roller Cabinet
    • Color: Red
    • Overall Height (mm): 1007
    • Overall Length (mm): 1067
    • Overall Width (mm): 458
  2. Kennedy Extra Heavy Duty Cabinet
    Mulai

    Rp9.599.900

    Kennedy Extra Heavy Duty Cabinet
    Deskripsi:
    7 Drawer Heavy gauge steel, welded and riveted to give an extremely rigid construction. Corrosion resistant powder coated finish. Locking mechanism locks all the closed drawers which have individual safety catches to prevent accidental opening. Four heavy duty castors, two fixed and two swivel which when combined with the heavy-duty side handle enable the user to move it with ease. All drawers have smooth running ball bearing drawer slides and aluminium edged handles. Drawer sizes (W x D x H): 1@ 560 x 390 x 40mm. 4@ 560 x 390 x 65mm. 1@ 560 x 390 x 95mm. 1@ 560 x 390 x 205mm.
    atribut:
    • Product Range: Classic Range
    • Mobility: Cabinets Should Only Ever Be Pushed Using The Side Handle Bar; Roller Cabinets When Loaded Are Not Suitable For Frequent Relocation; Strong Ergonomic Handles
    • Product Type: Roller Cabinet
    • Security: Fully Lockable
    • Number of Drawers: 7
    • Color: Red
    • Drawer Load Capacity (kg): 2 Drawers: 30, 5 Drawers: 20
    • Overall Height (mm): 993
    • Overall Length (mm): 699
    • Overall Width (mm): 458
  3. Kennedy Professional Roller Cabinet
    Mulai

    Rp6.599.900

    Kennedy Professional Roller Cabinet
    atribut:
    • Product Type: Roller Cabinet
  4. Kennedy Kotak Perkakas
    Rating:
    100% of 100
    (1)
    Mulai

    Rp639.900

  5. Kennedy Professional Roller Cabinet
    Mulai

    Rp7.799.900

    Kennedy Professional Roller Cabinet
    atribut:
    • Color: Red
    • Drawer Load Capacity (kg): 20, 25, 40
    • Mobility: Heavy Duty Casters
    • Number of Drawers: 7
    • Overall Height (mm): 890
    • Overall Length (mm): 688
    • Overall Width (mm): 458
    • Product Range: Classic Range
    • Product Type: Roller Cabinet
    • Security: Fully Lockable
  6. Kennedy Roller Cabinet
    Mulai

    Rp7.399.900

    Kennedy Roller Cabinet
    atribut:
    • Color: Red
  7. Kennedy Drawer (Lemari Kunci)
    Mulai

    Rp1.999.900

    Kennedy Drawer (Lemari Kunci)
    Deskripsi:
    Manufactured from heavy gauge steel with double wall construction side panels and welded joints for added rigidity.
  8. Kennedy Chain Wrench Capacity
    Mulai

    Rp489.900

    Kennedy Chain Wrench Capacity
    atribut:
    • Size: 60-140mm
  9. Kennedy Split Pins Imperial Kit
    Mulai

    Rp849.900

    Kennedy Split Pins Imperial Kit
    Deskripsi:
    Large: 1/8 x 1 1/2, 1/8 2 1/4, 9/64 x 2 1/4, 5/32 x 1 1/2, 5/32 x 2 1/2, 3/16 x 1 1/2, 3/16 x 2, 1/4 x 2. Small sizes: 1/16 x 1 Inch,5/64 x 1Inch,3/32 x 1Inch,1/8 x 1Inch,9/64 x 1.1/2,1/16 x 1.1/2,5/64 x 1.1/4,3/32 x 1.1/2,7/64 x 1.1/2,1/8 x 1.1/2,5/32 x 1.1/2.
    atribut:
    • Material: Zinc Plated
    • Product Type: Pins
    • Average Quantity: 200
    • Kit Contents: Large sizes: 1/8 x 1 1/2, 1/8 2 1/4, 9/64 x 2 1/4, 5/32 x 1 1/2, 5/32 x 2 1/2, 3/16 x 1 1/2, 3/16 x 2, 1/4 x 2
  10. Kennedy Screwdriver Pro-Torq Set (Obeng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp939.900

  11. Kennedy Small Parts Storage Cabinet
    Mulai

    Rp1.599.900

    Kennedy Small Parts Storage Cabinet
    Deskripsi:
    Manufactured from heavy gauge steel, painted finish with impact resistant transparent polypropylene drawers, allowing contents to be viewed when the drawer is closed. The lip on the rear of the drawer allows it to be opened fully without falling out. The cabinets can be stacked or mounted to the wall to maximise use of storage space.
    atribut:
    • Product Type: Drawer Cabinet
    • Overall Depth: 155mm
    • Color: Red
    • Overall Width: 306mm
    • Drawer Depth: 140mm
  12. Kennedy Extension Bar 1/2 inch
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    Kennedy Extension Bar 1/2 inch
    atribut:
    • Product Type: Extension Bar
    • Drive Size: 1/2 Inch
  13. Kennedy Impact Socket 3/4 inch
    Mulai

    Rp629.900

    Kennedy Impact Socket 3/4 inch
    atribut:
    • Overall Length: 50 mm
    • Bit Type: Hex
    • Drive End Diameter: 44 mm
    • Drive Size: 3/4 Inch
    • Drive Type: Square
    • Finish/Coating: Black Oxide
    • Material: Chrome Molybdenum Steel
    • Number of Points: 6
    • Opening Depth: 11 mm
    • Size System: Metric
    • Socket Depth: Standard
    • Socket End Diameter: 27 mm
    • Socket Size: 16 mm
    • Socket Type: Power Socket
    • Standards Met: DIN 3129
  14. Kennedy Ken-Grip Socket 1/2 inch
    Mulai

    Rp97.900

    Kennedy Ken-Grip Socket 1/2 inch
    atribut:
    • Material: Chrome Vanadium Steel
    • Socket Type: KenGrip
    • Size System: Metric
    • Socket Depth: Standard
    • Drive Size: 1/2 Inch
    • Bit Type: Hexagon
    • Drive Type: Square
    • Number of Points: 6
  15. Kennedy Flare Nut Spanner Set Profesional
    Mulai

    Rp549.900

    Kennedy Flare Nut Spanner Set Profesional
    Deskripsi:
    Conform to: ASME B107.4. Made from chrome vanadium steel with a highly polished mirror finish. Made to American Federal Standards, giving higher torque therefore improved performance. The wrench will fit over the pipe to give a positive location on the nut. Can be used on hydraulic pipes, brake pipes etc. Contents 5/16 x 3/8, 3/8 x 7/16, 1/2 x 9/16 and 5/8 x 11/16.
    atribut:
    • Includes: (4) Spanners Wallet
    • Standards Met: ASME B107.4.
    • Material: Chrome Vanadium Steel
    • Size System: AF
    • Finish/Coating: Polished Mirror Finish
    • Number of Pieces: 4
    • Spanner Type: Flared Nut Spanner
  16. Kennedy Combination Wrench Metric (Kunci Ring Pas)
    Mulai

    Rp55.900

    Kennedy Combination Wrench Metric (Kunci Ring Pas)
    atribut:
    • Size System: Metric
    • Type: Combination Spanner
    • Angle of Open End Offset (°): 15
    • Finish/Coating: Chrome Satin
    • Material: Chrome Vanadium Steel
    • Number of Points: 12
  17. Kennedy Double End Flare Nut Wrench Metric
    Mulai

    Rp71.900

    Kennedy Double End Flare Nut Wrench Metric
    atribut:
    • Material: Chrome Vanadium Steel
    • Size System: Metric
    • Head Angle (°): 15
    • Finish/Coating: Satin
    • Type: Flare Nut Spanner
  18. Kennedy Striking Box End Wrench (Kunci Ring Pukul)
    Mulai

    Rp529.900

    Kennedy Striking Box End Wrench (Kunci Ring Pukul)
    atribut:
    • End Style: Closed
    • Finish/Coating: Chrome Satin
    • Insulated: No
    • Material: Hardened Steel
    • Metric or Imperial: Metric
    • Number of Points: 12
    • Single or Double End: Single End
    • Standards Met: DIN 7444
    • Type: Ring Slogging Spanner
Daftar Harga Baut KENNEDY Terbaru April 2026
Kennedy Extra Large Tool Roller CabinetRp14.999.900
Kennedy Extra Heavy Duty CabinetRp9.599.900
Kennedy Professional Roller CabinetRp6.599.900
Kennedy Kotak PerkakasRp639.900
Kennedy Professional Roller CabinetRp7.799.900
Kennedy Roller CabinetRp7.399.900
Kennedy Drawer (Lemari Kunci)Rp1.999.900
Kennedy Chain Wrench CapacityRp489.900
Kennedy Split Pins Imperial KitRp849.900
Kennedy Screwdriver Pro-Torq Set (Obeng)Rp939.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)